Shop All Uninterruptible Power Supplies (UPS)
Eaton
93PM 400V 120KW ALL COMM
Mfr # 9PL10A0029E20R2
Zoro # G312182194
product price: $71,665.99
/ea
Free Shipping & Returns
$71,665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 120 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PL10A0029E20R2
- Zoro # G312182194
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Wattage | 120 kW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Black (WL-SW-025-50-BK)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-MRL-BK)
- EATON UPS System, 550VA, 8 Outlets, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- Eaton Uninterruptible Power Supplies (UPS)