Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm 3Ph 208V Pxgx 3Bkr Sidecar Byp Redundancy
Mfr # 9GC204A427E21R0
Zoro # G9597466
product price: $53,085.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$53,085.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC204A427E21R0
- Zoro # G9597466
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Sidecar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- SQUARE D Module, Suppression (9999ST2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 7A, 250V AC, Non-Indicating (FLNR007)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- CYBERPOWER 750VA UPS SINEWAVE 7 OUT, PR750LCDRT1U (PR750LCDRT1U)
- Eaton Power Systems