Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm 208V 40 Kva W Internal Batteries
Mfr # 9GC208A405H20R0
Zoro # G9596924
product price: $52,553.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$52,553.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GC208A405H20R0
- Zoro # G9596924
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- TRYSTAR Premium Welding Cable 1/0 Yellow 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10YW50-BKM-BKF)
- VELCRO BRAND 1.00" W x 12.0" L Hook-and-Loop Black Back-to-Back Fastener Strap, 450 pk. (170353)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- Eaton Uninterruptible Power Supplies (UPS)