Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
93Pm 208V 3Ph 120Kw Pxgms Empty Sidecar
Mfr # 9GF624A005B00R0
Zoro # G9552474
product price: $67,704.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$67,704.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GF624A005B00R0
- Zoro # G9552474
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Sidecar |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 16/3 (5XFR4ID)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- V7 UPS V7 Ups UPS1RM2U1500-1N 1500vA Rack Mount UPS with Pure Sine Wave Output & 8 Outlets (UPS1RM2U1500-1N)
- Eaton Uninterruptible Power Supplies (UPS) Accessories