Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm 208V 120Kw Frm, 50Kw Rated
Mfr # 9GF410A029H21R0
Zoro # G0012821
product price: $62,229.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$62,229.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9GF410A029H21R0
- Zoro # G0012821
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- Eaton Uninterruptible Power Supplies (UPS)