Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm, 200Kw Frame, 120 Kw Rated, 7 Power Module, Redundant Power
Mfr # 9GK724A029A00R0
Zoro # G9864026
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$82,094.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9GK724A029A00R0
- Zoro # G9864026
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Module |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- TRIPP LITE UPS System, w/ Digital LCD, 650VA, 1 USB, 8 Outlets, Black (TRPOMNI650LCD)
- KLEIN TOOLS Fuse for 5X20, 200MA, 600V, MM300 (69031)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- Eaton Uninterruptible Power Supplies (UPS)