Shop All Uninterruptible Power Supplies (UPS)
Eaton
93Pm, 160Kw Frm, 150Kw, 208V Ess, Comm Card, Bypass
Mfr # 9GH830A029A00R0
Zoro # G9892979
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$82,580.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9GH830A029A00R0
- Zoro # G9892979
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Communication Card |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE CLAMP Pro Polymer (DM0903-34)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- Eaton Power Systems