Shop All Uninterruptible Power Supplies (UPS)
Eaton
9395H Ups, 600 Kw Rated Isbm, 2 Upm(S), 500 Kw Rated
Mfr # W750106060020R2
Zoro # G0158598
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$131,243.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # W750106060020R2
- Zoro # G0158598
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes (6EAX3)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- Eaton Power Systems