Shop All Uninterruptible Power Supplies (UPS)
Eaton
9395 Ups 550Kva Rtd Isbm 3Upms 450Kva Rated
Mfr # CD45106460010R6
Zoro # G9468876
product price: $136,059.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$136,059.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CD45106460010R6
- Zoro # G9468876
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K92R)
- ZORO SELECT 2 ft. 16/3 Extension Cord SJT (5XFP7ID)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- TRIPP LITE ECO UPS, 350VA, 6 Outlets, Backup Time 12Min, Black (TRPECO350UPS)
- Eaton Uninterruptible Power Supplies (UPS)