Shop All Uninterruptible Power Supplies (UPS)
Eaton
9395 Ups, 275 Kva Rated Isbm, 1 Upm(S),
Mfr # CA22106560000R6
Zoro # G9507044
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$60,071.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CA22106560000R6
- Zoro # G9507044
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Inductive Proximity Sensor, 50mm, Unshield (ID0014 ID-2050-ABOA)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657)
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- Eaton Power Systems