Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 w/ 32-Battery (2-High)
Mfr # KA1511130000010
Zoro # G0815986
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$17,647.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # KA1511130000010
- Zoro # G0815986
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- MARINCO Cs8265N Marinco 50A 250V Plug (CS8265N)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- TRIPP LITE Smart UPS, 1 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RM1U)
- Eaton Uninterruptible Power Supplies (UPS)