Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 Rectifier Input Iso, KBT004200000010
Mfr # KBT004200000010
Zoro # G5260395
product price: $14,259.99
/ea
Free Shipping & Returns
$14,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KBT004200000010
- Zoro # G5260395
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 24.00)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121606GSCSS)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- MINUTEMAN UPS LINE INTERACTIVE 1000VA 700 WATTS UPS (PRO1000RT2U)
- Eaton Power Systems