Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
9355 Rectifier Input Iso, KBT002300000010
Mfr # KBT002300000010
Zoro # G5261944
product price: $5,959.99
/ea
Free Shipping & Returns
$5,959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 66 IN
- Width 20 IN
- Enclosure Nema 1
- User interface None
- Type UPS Option Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KBT002300000010
- Zoro # G5261944
- UPC # 743172018731
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 66 IN |
Width | 20 IN |
Length | 34.1 IN |
Details
Item | Cabinet |
Enclosure | Nema 1 |
User interface | None |
Type | UPS Option Cabinet |
Package Contents | 1 ready-to-go options cabinet |
Output Waveform | Sine Wave |
Used With | Eaton 9355 20/30kVA UPS |
Phase (Input) | 600 VAC |
Phase (Output) | 120/208 VAC |
Input Frequency Range | 60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBH1S)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO (5WML7)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- VERTIV Gxt4 9Ah 72V Int Batt. For Gxt 3000Va Rt (GXT4-9A72BATKIT)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- BATTERY CLERK AJC® Tripp Lite SU2200RTXL2U 48v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- Eaton Power Systems