Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
9355 Rectifier Input Iso, KBT002200000010
Mfr # KBT002200000010
Zoro # G5955495
product price: $6,039.99
/ea
Free Shipping & Returns
$6,039.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 66 IN
- Width 20 IN
- Enclosure Nema 1
- Phase (Input) 480 VAC
- Output Waveform Sine Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KBT002200000010
- Zoro # G5955495
- UPC # 743172018694
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 66 IN |
Width | 20 IN |
Length | 34.1 IN |
Details
Item | Cabinet |
Enclosure | Nema 1 |
Phase (Input) | 480 VAC |
Output Waveform | Sine Wave |
Used With | Eaton 9355 20/30kVA UPS |
Phase (Output) | 120/208 VAC |
Input Frequency Range | 60 Hz |
User interface | None |
Package Contents | 1 ready-to-go options cabinet |
Type | UPS Option Cabinet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 790 lb. (02201002)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 4" H (5133410)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (10250T715R)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- BATTERY CLERK AJC® LiftMaster LA412 Solar Linear 12V 8Ah UPS Battery (LIFTMASTER-LA412 SOLAR LINEAR)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- Eaton Power Systems