Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
9355 Rectifier Input Iso, KBT002100000010
Mfr # KBT002100000010
Zoro # G5265916
product price: $6,729.99
/ea
Free Shipping & Returns
$6,729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20 IN
- Height 66 IN
- Length 34.1 IN
- Type UPS Option Cabinet
- Package Contents 1 ready-to-go options cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KBT002100000010
- Zoro # G5265916
- UPC # 743172018755
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 20 IN |
Height | 66 IN |
Length | 34.1 IN |
Details
Item | Cabinet |
Type | UPS Option Cabinet |
Package Contents | 1 ready-to-go options cabinet |
Phase (Input) | 208 VAC |
Phase (Output) | 120/208 VAC |
Output Waveform | Sine Wave |
Input Frequency Range | 60 Hz |
User interface | None |
Used With | Eaton 9355 20/30kVA UPS |
Enclosure | Nema 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- SIEMENS Miniature Circuit Breaker, Q Series 100A, 2 Pole, 120/240V AC (Q2100)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- BATTERY CLERK AJC® Power Patrol SEC1075 12V 7Ah UPS Battery (POWER-PATROL SEC1075)
- BATTERY CLERK AJC® Tripp Lite SU2200RT2U 72v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RT2U 72V VERSION)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- Eaton Power Systems