Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
9355 Input Isolation Cab, KBT001300000010
Mfr # KBT001300000010
Zoro # G5954987
product price: $5,959.99
/ea
Free Shipping & Returns
$5,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 66 IN
- Width 20 IN
- Enclosure Nema 1
- Used With Eaton 9355 20/30kVA UPS
- User interface None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KBT001300000010
- Zoro # G5954987
- UPC # 743172018762
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 66 IN |
Width | 20 IN |
Length | 34.1 IN |
Details
Item | Cabinet |
Enclosure | Nema 1 |
Used With | Eaton 9355 20/30kVA UPS |
User interface | None |
Input Frequency Range | 60 Hz |
Type | UPS Option Cabinet |
Phase (Input) | 600 VAC |
Package Contents | 1 ready-to-go options cabinet |
Phase (Output) | 120/208 VAC |
Output Waveform | Sine Wave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- CANTEX Conduit Outlet Body, PVC, T (5133564)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- VERTIV Vertiv Liebert Gxt5 288V Battery Replacement Kit For Liebert (GXT5-288VBATKIT)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- APC APC RBC17 Replacement Battery Cartridge #17 (RBC17)
- TRIPP LITE Replacement for Tripp Lite Bp48v27-2us (BP48V27-2US TRIPP LITE)
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- Eaton Uninterruptible Power Supplies (UPS) Accessories