Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
9355 Input Isolation Cab, KBT001100000010
Mfr # KBT001100000010
Zoro # G5260614
product price: $6,949.99
/ea
Free Shipping & Returns
$6,949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 66 IN
- Width 20 IN
- Type UPS Option Cabinet
- Input Frequency Range 60 Hz
- User interface None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KBT001100000010
- Zoro # G5260614
- UPC # 743172018700
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 66 IN |
Width | 20 IN |
Length | 34.1 IN |
Details
Item | Cabinet |
Type | UPS Option Cabinet |
Input Frequency Range | 60 Hz |
User interface | None |
Phase (Input) | 208 VAC |
Output Waveform | Sine Wave |
Package Contents | 1 ready-to-go options cabinet |
Enclosure | Nema 1 |
Phase (Output) | 120/208 VAC |
Used With | Eaton 9355 20/30kVA UPS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR6LD)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- CAM SPRAY Electric Pressure Washer, 4 gpm, 4000 psi (4000GEAR)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- VERTIV 2U Micropod Bypass For Liebert 120V Ups (MP2-130E)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2C2RB10)
- BATTERY TECHNOLOGY Replacement Maintenance-Free Sealed Lead Acid Ups Battery Kit For Apc (APCRBC115-SLA115)
- BATTERY CLERK AJC® Tripp Lite SU2200RT2U 72v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RT2U 72V VERSION)
- Eaton Uninterruptible Power Supplies (UPS) Accessories