Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 30KVA PAR 120/208V
Mfr # KB3043200000010
Zoro # G712141401
Free Shipping & Returns
$34,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # KB3043200000010
- Zoro # G712141401
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A (LC2D65AG7)
- NOARK Contactor 230Vac 4 Pole (CU-22-HI-4A)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SDO1V02S)
- OMRON Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V (H5CX-A-N AC100-240)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- SWE-TECH 3C Vesta Pro 2000 UPS VP, 2000 VA Volt Amps, Uninterrupted Power Supply, Black (FWT91W1-32000)
- Eaton Power Systems