Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 30KVA 127/220V
Mfr # KB3033200000010
Zoro # G712141364
product price: $33,949.99
/ea
Free Shipping & Returns
$33,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KB3033200000010
- Zoro # G712141364
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), Black, Protective Film (C4BL6-F)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- Eaton Uninterruptible Power Supplies (UPS)