Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 30 Kva With Interna, KB3013200000010
Mfr # KB3013200000010
Zoro # G5879676
product price: $28,929.99
/ea
Free Shipping & Returns
$28,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 66 in
- Battery Type Sealed, lead-acid, maintenance-free
- Width 20 in
- Length 34.1 IN
- Input Power Factor P.F >0.99 typical, >0.96 frequency converter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KB3013200000010
- Zoro # G5879676
- UPC # 743172018687
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 66 in |
Width | 20 in |
Length | 34.1 IN |
Details
Item | UPS System |
Battery Type | Sealed, lead-acid, maintenance-free |
Input Power Factor | P.F >0.99 typical, >0.96 frequency converter |
User interface | LCD Display with blue backlight |
Battery Quantity | 108 |
Input Frequency Range | 45-65 Hz |
Type | UPS |
Software Compatibility | Bundled Software Suite CD |
Extended Battery Capability | Yes, via EBM |
Package Contents | 1 ready-to-go UPS; Software Suite CD; User Guide |
Phase (Input) | 127/220 VAC |
Expansion Slots | (2) X-Slot communication bays |
Ethernet Interface | Yes, via Gateway card |
Output Frequency | 50/60 Hz |
Output Voltage Range | ±1% static;±5% dynamic at 100% resistive load change, <1 ms response time |
Efficiency | 91%, typical |
Enclosure | Nema 1 |
Nominal Frequency | 75/130-144/249 VAC per phase |
Battery Rating | 9 Ah |
Communication | (1) RS-232, (1) relay contact, (1) REPO, (2) environmental input |
Output Waveform | Sine Wave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 1-1/4 in., 50 ft (16Y266)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 14 AWG, 2.5 Lbs, 197' Length, 0.0675" Diameter, Red (14HNS2.5)
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- Eaton Power Systems