Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 20KVA PAR 120/208V
Mfr # KB2043200000010
Zoro # G712141333
product price: $32,733.99
/ea
Free Shipping & Returns
$32,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KB2043200000010
- Zoro # G712141333
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 3.31 in D, NEMA 4X, Screw On (HW-S16012090)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- Eaton Power Systems