Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 20KVA PAR 120/208V
Mfr # KB2033200000010
Zoro # G312141351
Free Shipping & Returns
$32,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 20kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # KB2033200000010
- Zoro # G312141351
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 20kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- EATON UPS System, 850VA, 6 Outlets, Tower, Out: 230V AC , In:230V AC (5P850G)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX700)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- TRIPP LITE UPS System, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPAVR900U)
- Eaton Power Systems