Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 15 Kva w/ 32-Battery, 480V Input Iso Xfmr (3-High)
Mfr # KA1513430000010
Zoro # G0072662
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,593.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # KA1513430000010
- Zoro # G0072662
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (528)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121806GNK)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- GARDNER BENDER Gardner Bender 46-310UVB Cable Tie, UVB, 11" (75 Lb) - 100 pk. (46-310UVB)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- Eaton Uninterruptible Power Supplies (UPS)