Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 10Kva 3-High 3Ph 2/5-20 2/L5-30 1/L14-30
Mfr # KA101210BHHM010
Zoro # G0783497
product price: $18,578.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,578.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KA101210BHHM010
- Zoro # G0783497
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (146)
- CONNTEK Conntek 14368, 25-Feet 30-Amp Straight Blade RV Extension Cord with NEMA TT-30P/R (14368)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- TRIPP LITE UPS, 900 VA, B/Up Time 45 mins, 2 Outlets, Black (TRPINTERNET900U)
- Eaton Uninterruptible Power Supplies (UPS)