Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
9355 10Kva 2High Xpert Card 2/5-20R 2/L6-20R
Mfr # KA101113BJJX010
Zoro # G0692661
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,172.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # KA101113BJJX010
- Zoro # G0692661
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22961701)
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- EATON Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0514AAA-R63/CL30)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- TRIPP LITE UPS System, 500 VA, 6 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNISMART500)
- Eaton Uninterruptible Power Supplies (UPS) Accessories