Shop All Uninterruptible Power Supplies (UPS)
Eaton
9355 10 Kva With 64-Batt, KA1012200000010
Mfr # KA1012200000010
Zoro # G5260063
product price: $21,339.99
/ea
Free Shipping & Returns
$21,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47.8 in
- Width 12 in
- Battery Type Sealed, lead-acid, maintenance-free
- Battery Quantity 64
- Type UPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # KA1012200000010
- Zoro # G5260063
- UPC # 743172018564
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 47.8 in |
Width | 12 in |
Length | 33.5 IN |
Details
Item | UPS System |
Battery Type | Sealed, lead-acid, maintenance-free |
Battery Quantity | 64 |
Type | UPS |
User interface | LCD Display with blue backlight |
Battery Rating | 9 Ah |
Ethernet Interface | Yes, via Gateway card |
Output Frequency | 50/60 Hz |
Package Contents | 1 ready-to-go UPS; Software Suite CD; User Guide |
Phase (Input) | 127/220 VAC |
Input Frequency Range | 45-65 Hz |
Output Waveform | Sine Wave |
Nominal Frequency | 75/130-144/249 VAC per phase |
Communication | (1) RS-232, (1) relay contact, (1) REPO, (2) environmental input |
Expansion Slots | (2) X-Slot communication bays |
Input Power Factor | P.F >0.99 typical, >0.96 frequency converter |
Output Voltage Range | ±1% static;±5% dynamic at 100% resistive load change, <1 ms response time |
Software Compatibility | Bundled Software Suite CD |
Efficiency | 91%, typical |
Enclosure | Nema 1 |
Extended Battery Capability | Yes, via EBM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- RITTAL Enclosure Key, NOVAL Accessory, Zinc (2531000)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS003)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- TRIPP LITE UPS, 900 VA, B/Up Time 45 mins, 2 Outlets, Black (TRPINTERNET900U)
- Eaton Power Systems