Shop All Uninterruptible Power Supplies (UPS)
Eaton
9170+ 3Kva 3-Slot Ups
Mfr # PW3S3K
Zoro # G0287991
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,978.99
Free 30-Day Returns
Key Features
- Wattage 2.5 kW
- Battery Type Sealed, lead-acid
- Input connection Fixed connection
- Product Length/Depth 25.5 in
- Certifications UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PW3S3K
- Zoro # G0287991
- UPC # 743172066237
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 25.5 in |
Product Width | 17 in |
Product Height | 19.5 in |
Details
Item | UPS System |
Wattage | 2.5 kW |
Battery Type | Sealed, lead-acid |
Input connection | Fixed connection |
Certifications | UL Listed |
Temperature range | 0° to 40°C (32° to 104°F) |
Relative Humidity | 50-90% non-condensing |
User interface | 4x20 character backlit display, programmable |
Enclosure | 3 slot enclosure |
Input voltage range | 176-276 V |
Battery replacement | Hot-swappable |
Phase (Input) | Single-phase |
Expansion Slots | 2 |
Color | Black |
Communication | RS-232 (DB9) |
Input Power Factor | 0.98 |
Topology | Online/Double-conversion |
Efficiency | 0.88 |
Receptacle | Fixed connection |
Noise level | <50 dB at 1 meter |
Battery management | ABM technology, 3-stage charging extends battery service life by 50% and provides advance warning for battery replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Wire, 500 ft, Gauge 18/3, CL2P (555030523)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16084)
- SCHNEIDER ELECTRIC Overload Relay, 0.54 to 0.80A, Class 10, 3P (LR2K0305)
- TRUMETER 3602 999999 M 2:1 TG Rotary Counter (3602-062TG)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- Eaton Uninterruptible Power Supplies (UPS)