Shop All Uninterruptible Power Supplies (UPS)
Eaton
9155 Ups 208V Iso Transf 3High 16/5-20R Byp
Mfr # K4151300BBBB000
Zoro # G0643521
product price: $18,800.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$18,800.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # K4151300BBBB000
- Zoro # G0643521
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 60A, 600V AC, Indicating (FRS-R-60ID)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 25FT- Red (BS-J-SRF-125-25-RD)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30583)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- Eaton Power Systems