Shop All Uninterruptible Power Supplies (UPS)
Eaton
9155 8 Kva 64 Battery (3
Mfr # K40812000000000
Zoro # G5266844
product price: $12,439.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$12,439.99
Free 30-Day Returns
Key Features
- Input Voltage 200/240V AC
- Height 47.8 in
- Width 12 in
- Battery Type Sealed, lead-acid, maintenance-free
- Length 33.7 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # K40812000000000
- Zoro # G5266844
- UPC # 743172066015
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 47.8 in |
Width | 12 in |
Length | 33.7 IN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TBB Series Interval DIP Switch TDR (TBB-120-A-B-A)
- IFM Point Level Sensor, 255 mm L (LMT104)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- VERTIV Pst5 660Va 400W Battery Backup (PST5-660MT120)
- Eaton Power Systems