Shop All Uninterruptible Power Supplies (UPS)
Eaton
9155 15 Kva 32 Battery W
Mfr # K41513000000000
Zoro # G5267212
product price: $18,479.99
/ea
Free Shipping & Returns
$18,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200/240V AC
- Height 47.8 in
- Battery Type Sealed, lead-acid, maintenance-free
- Width 12 in
- Length 33.7 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # K41513000000000
- Zoro # G5267212
- UPC # 743172066947
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 47.8 in |
Width | 12 in |
Length | 33.7 IN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (996)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- Eaton Uninterruptible Power Supplies (UPS)