Shop All Uninterruptible Power Supplies (UPS)
Eaton
9155 12 Kva 64 Battery (
Mfr # K41212000000000
Zoro # G5258672
product price: $14,969.99
/ea
Free Shipping & Returns
$14,969.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 200/240V AC
- Battery Type Sealed, lead-acid, maintenance-free
- Height 47.8 in
- Width 12 in
- Length 33.7 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # K41212000000000
- Zoro # G5258672
- UPC # 743172066923
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 47.8 in |
Width | 12 in |
Length | 33.7 IN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- SCHNEIDER ELECTRIC Transmitter, Plastic, Black (ZBRT2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16P12)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- Eaton Uninterruptible Power Supplies (UPS)