Shop All Uninterruptible Power Supplies (UPS)
Eaton
9130 3000 RM
Mfr # 103006463-6591
Zoro # G312179439
Free Shipping & Returns
$3,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 103006463-6591
- Zoro # G312179439
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATDR8)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPJ-600SP)
- EATON UPS, 600W, Out: 120V AC , In:120V AC (5P750RC)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- Eaton Uninterruptible Power Supplies (UPS)