Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
8Kva 9Px Ups Power Modul
Mfr # 9PX8KTF5
Zoro # G5923408
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,759.99
Free 30-Day Returns
Key Features
- Wattage 7.2 kW
- Battery Type Sealed, lead-acid
- Color Black/silver
- Voltage 208 V
- Input Nominal Voltage 208V default (200/208/220/230/240/250V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PX8KTF5
- Zoro # G5923408
- UPC # 743172040459
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 17.3 in |
Rack size | 9U |
Product Height | 15.3 in |
Product Width | 30 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, Type 1, 6.00x4.00x4.00, Gr (AHE6X4X4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- ADVANCE CABLE TIES 7 50lb UV Black Cable Tie 100/BG (AL-07-50-0-C)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- Eaton Power Systems