Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
8Bat-0103 Cabinet Cables, 2RE
Mfr # 2RE
Zoro # G8861941
product price: $7,649.99
/ea
Free Shipping & Returns
$7,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 27 in
- Product Width 24 in
- Certifications UL Listed
- VA rating 2.10 - 7 kVA
- Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 2RE
- Zoro # G8861941
- UPC # 743172002709
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 27 in |
Product Width | 24 in |
Product Length/Depth | 35 in |
Details
Item | UPS Battery |
Certifications | UL Listed |
VA rating | 2.10 - 7 kVA |
Type | Battery Pack |
Topology | Ferroresonant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLK.500)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- EATON Relay Card - Ms (RELAY-MS)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- FLUIDMASTER CONNECTR 3/8""X3/8""X60"" (6W60)
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- ZORO SELECT Plug-In Charger, EU, Wall, 14.5V DC, Neg (11Y732)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- Eaton Uninterruptible Power Supplies (UPS) Accessories