Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
8Bat-0103 Cabinet Cables, 2FE
Mfr # 2FE
Zoro # G8866430
product price: $7,269.99
/ea
Free Shipping & Returns
$7,269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Length/Depth 40 in
- Topology Ferroresonant
- VA rating 4.30 - 7 kVA
- Type Battery Pack
- Product Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 2FE
- Zoro # G8866430
- UPC # 743172002686
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 40 in |
Product Width | 27 in |
Product Height | 46 in |
Details
Item | UPS Battery |
Topology | Ferroresonant |
VA rating | 4.30 - 7 kVA |
Type | Battery Pack |
Certifications | UL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-WH)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- BATTERY CLERK AJC® Amstron AP-640F1 6V 4.5Ah UPS Battery (AMSTRON-AP-640F1)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- GE INDUSTRIAL SOLUTIONS Ge Energy Industrial Solutions THQL21100P 2 Pole Breaker; 100A (205232)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- Eaton Uninterruptible Power Supplies (UPS) Accessories