Shop All Standby Generators
Eaton
80Kw Liq Cld Stby Gen 1P 120/240V 3600 R
Mfr # EGEN80ANAN
Zoro # G0444058
product price: $32,955.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$32,955.99
Free 30-Day Returns
Key Features
- Fuel Type Natural gas
- Phase Single
- Wattage 80 kW
- Rated Voltage 120/240V AC
- Width 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # EGEN80ANAN
- Zoro # G0444058
- UPC # 786685356426
- Country of Origin Unknown
- Category Standby Generators
Dimensions
Width | 79 in |
Height | 115 in |
Length | 36.8 in |
Details
Fuel Type | Natural gas |
Phase | Single |
Wattage | 80 kW |
Rated Voltage | 120/240V AC |
Type | Liquid cooled |
Phasing | Standard T |
Enclosure Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- SQUARE D Handle Padlock Attachment, 15A to 70A, 2 Poles (HOM2PALA)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1 In, PK10 (V111 1EG)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7042)
- Eaton Standby Generators