Shop All Transformers
Eaton
7.5Kva 208-240/120V Xfmr
Mfr # TRN-0239
Zoro # G2126639
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Depth 8 in
- Height 12 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TRN-0239
- Zoro # G2126639
- UPC # 743172003102
- Country of Origin Unknown
- Category Transformers
Dimensions
Width | 11 in |
Depth | 8 in |
Height | 12 in |
Details
Item | Step Up Transformer |
Standards | UL Listed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Black (6802-24-00)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- SQUARE D Control Transformer, 1500 VA, Not Rated, 115 °C (9070T1500D31)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 16V AC, 115V AC (T1656)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 240/480V AC; 120/240V AC (25S1F)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- SIEMENS Control Transformer, 200 VA, 55 °C, 24V AC, 240/480V AC (MT0200B)
- Eaton Power Distribution