Eaton

60A Air Cond Disconnect


product price: $40.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage Rating 240V
  • Type Air conditioning disconnect
  • Color ANSI 61 gray
  • Amperage Rating 60A
  • Enclosure material Galvanized steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eaton
  • MFR # DPB222RP
  • Zoro # G107094695
  • UPC #
    782114205259
  • Country of Origin United States
  • Category Connector Parts

Dimensions

Wire Size #14-3 AWG Cu/Al
Product Length/Depth 5.3 in
Product Height 8.6 in
Product Width 3.7 in

Details

Voltage Rating 240V
Type Air conditioning disconnect
Color ANSI 61 gray
Amperage Rating 60A
Enclosure material Galvanized steel
Certifications UL Listed
Horsepower 10 hp at 240 V
Enclosure NEMA 3R
Special features Retail package
Interrupt rating 10 kAIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.