Shop All Uninterruptible Power Supplies (UPS)
Eaton
(6) L6-30, (8) 5-20S 9Pxm
Mfr # 9PXM12HHHBB
Zoro # G9948324
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,674.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 9PXM12HHHBB
- Zoro # G9948324
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7052 5A Push Button Thermal with Quick Connect Terminals (7052)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- DAYTON Non-Illum Selectr Switch, Al, Any Position (30G277)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- Eaton Power Systems