Shop All Uninterruptible Power Supplies (UPS)
Eaton
UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V , In:120V
Mfr # 5PX3000RT2U
Zoro # G912302077
product price: $2,664.99
/ea
Free Shipping & Returns
$2,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 3000VA
- Mounting Rack/Tower
- Wattage 2700 W
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 5PX3000RT2U
- Zoro # G912302077
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 3000VA |
Mounting | Rack/Tower |
Wattage | 2700 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 10 min/3 min |
Outlet Type | (6) 5-20R; (1) L5-30R |
Number of Outlets | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Aluminum Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pc (CC-5013-C)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- EATON UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 5500VA, 8 Outlets, Rack/Tower, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- Eaton Uninterruptible Power Supplies (UPS)