Shop All Uninterruptible Power Supplies (UPS)
Eaton
5PX 3000H RT2U NETPACK G
Mfr # 5PX3000HRTNG2
Zoro # G012179388
Free Shipping & Returns
$3,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 5PX3000HRTNG2
- Zoro # G012179388
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22DUD32AA)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 1000VA, 6 Outlets, Tower, Out: 208V AC , In:208V (9SX1000G)
- EATON UPS System, 750VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5SC750G)
- EATON UPS System, 700VA, 6 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 500VA, 4 Outlets, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- VERTIV UPS System, 8000VA, Out: 208/120V AC , In:208V AC (GXT5-8000MVRT6UXLN)
- Eaton Uninterruptible Power Supplies (UPS)