Shop All Uninterruptible Power Supplies (UPS)
Eaton
5PX 3000 RT2U NETPACK G2
Mfr # 5PX3000RTNG2
Zoro # G712179459
Free Shipping & Returns
$3,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 5PX3000RTNG2
- Zoro # G712179459
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- HAMMOND N1 Screw Cover, 36 x 36 x 12, Galv (CSG363612)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001KS11)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- Eaton Uninterruptible Power Supplies (UPS)