Shop All Uninterruptible Power Supplies (UPS)
Eaton
5PX 1000VA 120V RACK/TOW
Mfr # 5PX1000RT
Zoro # G712182183
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 5PX1000RT
- Zoro # G712182183
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Switches and Lighting Controls, Industrial Grade, Locking Switch Key (6006)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- White (CT-NCC-075-50-WT)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, Keyed, 3P (9001KS53K5H1)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- Eaton Power Systems