Shop All Uninterruptible Power Supplies (UPS)
Eaton
5Kva 9Px Ups And 5Kva Tr
Mfr # 9PX5KTF5
Zoro # G5259528
product price: $6,109.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,109.99
Free 30-Day Returns
Key Features
- Wattage 4500 W
- Battery Type Sealed, lead-acid
- Voltage 208 V
- Color Black/silver
- Efficiency 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PX5KTF5
- Zoro # G5259528
- UPC # 743172039774
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Input Cord Length | 6 ft |
Product Height | 10.2 in |
Product Length/Depth | 28.4 in |
Product Width | 17.3 in |
Rack size | 6U |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (2132)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTACU)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- MARUSON Maruson Maruson NET-1500RM 1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply (Maruson NET-1500RM)
- Eaton Uninterruptible Power Supplies (UPS)