Shop All Uninterruptible Power Supplies (UPS)
Eaton
550 Kva Rated Ismb, 2 Upm, 500 Kva Rtd 4
Mfr # CC50106060010R6
Zoro # G9538079
product price: $106,266.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$106,266.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CC50106060010R6
- Zoro # G9538079
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 30A, 3 Pole, 347/600V AC, B Curve (BDA36030)
- QUICKCABLE Butt Connector, Non-Ins, 16-14ga., PK10 (166280-2010)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- APC Back-Ups Pro Bn Series Battery Backup System, 10 Outlets, 1350va, 1080 J (BN1350M2)
- Eaton Uninterruptible Power Supplies (UPS)