Shop All Circuit Breaker & Panelboard Accessories
Eaton
5-Terminal Ground Bar for Type CH and Type BR Panels
Mfr # GBK520
Zoro # G108670362
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GBK520
- Zoro # G108670362
- UPC # 782114014356
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Terminal Ground Bar |
Description
Ground bars are required in all panels main service panels include ground and neutral. To be sure you are selecting the correct ground bar, divide the number of circuits in the panel by 2 and pick the closest numbered ground bar. For example, a 20-circuit panel would require a GBK10P. Eaton is a trusted name in electrical products for over 175-years.
- Distance between mounting holes is 1-3/4 in.
- Number of terminals: 5
- Size: 3/4 in.
- Used with: CH loadcenters, for 2/4 circuit loadcenters use type GBK5 or GBK520 ground bar
- Includes: 1-2/0 lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, Toggle, 1 to 2 HP (CSB120BW)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 9A, 600V AC, Non-Indicating (JTD009)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- EATON 21-Terminal Ground Bar for Type CH and Type BR Panels (GBK2120)
- EATON Meter Socket W/Cover, 200A, 600V (UFHTRS202BCH)
- EATON Meter Sckt 200A Lvr Byps (UTTE5213BCH)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 21 space 21 circuits Bolt-On Mount (GBK21P)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- SQUARE D Circuit breaker accessory, PowerPacT H, connector, power distribution, 15A to 150A, qty 3 (PDC6HD6)
- Eaton Circuit Breaker & Panelboard Accessories