Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
4Bat-0122 Cabinet Cables
Mfr # 1RE
Zoro # G8863116
product price: $4,979.99
/ea
Free Shipping & Returns
$4,979.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Certifications UL Listed
- Product Length/Depth 35 in
- VA rating 2.10 - 7 kVA
- Product Width 24 in
- Topology Ferroresonant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1RE
- Zoro # G8863116
- UPC # 743172002600
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Length/Depth | 35 in |
Product Width | 24 in |
Product Height | 22 in |
Details
Item | UPS Battery |
Certifications | UL Listed |
VA rating | 2.10 - 7 kVA |
Topology | Ferroresonant |
Type | Battery Pack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- 3M Shrink Tubing, 0.75in ID, Clear, 50ft (FP301-3/4-50'-CLEAR-SPOOL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1014GPK25)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- BATTERY CLERK AJC® Tripp Lite SU2200RT2U 72v version 12V 7Ah UPS Battery (TRIPP LITE-SU2200RT2U 72V VERSION)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- BATTERY CLERK AJC® Amstron AP-640F1 6V 4.5Ah UPS Battery (AMSTRON-AP-640F1)
- GE INDUSTRIAL SOLUTIONS Ge Energy Industrial Solutions THQL21100P 2 Pole Breaker; 100A (205232)
- Eaton Uninterruptible Power Supplies (UPS) Accessories