Shop All Uninterruptible Power Supplies (UPS)
Eaton
480Y/277V, 65 Kaic, 400A Mis/Mbp Breaker, 400 Bib Breaker, 400, 2A/2B
Mfr # M1FIIXIX21XXXXX
Zoro # G9489867
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,352.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M1FIIXIX21XXXXX
- Zoro # G9489867
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE ISO Coiled Cord 15 ft., W 40" Lead, Yellow (81-2015-40)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- NVENT HOFFMAN Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 8.00x6.00 (D866IS)
- SS INDUSTRIAL CABLE Cooper Cable Insulated Bonding/Grounding Wires 5' L (DRM1235)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- Eaton Uninterruptible Power Supplies (UPS)