Shop All Magnetic Contactors
Eaton
480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2
Mfr # CN15GN3CB
Zoro # G3711075
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Non-Reversing
- Full Load Amps 45 A
- Number of Poles 3
- Coil Volts 480V AC
- NEMA Contactor Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN15GN3CB
- Zoro # G3711075
- UPC # 782113026831
- Country of Origin United States
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 2 |
Height | 3.4 in |
Width | 4.8 in |
Depth | 5.6 in |
NEMA Size | 2 |
Size | 2 |
Product Length/Depth | 4.44 in |
Product Height | 5.05 in |
Product Width | 2.56 in |
Overall Depth | 4.44 in |
Frame Size | G |
Mounting Hole Distance - Width | 2 in |
Overall Width | 2.56 in |
Overall Height | 5.05 in |
Mounting Hole Diameter | 0.25 in |
Mounting Hole Distance - Height | 4.5 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- KMC Cable Clamp, 1" dia., 5/8" W, PK10 (CDV1611Z1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BA2)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3C)
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3EB)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D004)
- Eaton Magnetic Contactors