Shop All Definite Purpose Contactors
Eaton
480VAC Non-Reversing Definite Purpose Contactor 3P 40A
Mfr # C25DGF340C
Zoro # G3376231
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 40 A
- Full Load Amps-Resistive 50 A
- Action Non-Reversing
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # C25DGF340C
- Zoro # G3376231
- UPC # 094714164929
- Country of Origin United States
- Category Definite Purpose Contactors
Dimensions
Height | 6.75 in |
Width | 4.1 in |
Depth | 3.5 in |
Frame Size | D |
Overall Depth | 3.5 in |
Mounting Hole Distance - Width | 2 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Width | 4.1 in |
Overall Height | 6.75 in |
Description
Definite Purpose Contactor, LED Lighting Current Rating 50 A, Coil Voltage 480V AC, Series C25 Series, Number of Poles 3, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size D, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Maximum Voltage Rating 690V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.94 In (ZCEF0)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330A)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225A)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425A)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130A)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350B)
- EATON 120V-Ac 10A Amp Ac Contactor (D15CR31AB)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 90A (783XY9)
- Eaton Definite Purpose Contactors